Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse
Mfr # 8330123
Zoro # G9300322
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type Metric Coarse
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8330123
- Zoro # G9300322
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.00mm |
Shank Dia. | 10.50mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Square Size | 8.00 mm |
Shank Length | 58.00 mm |
Thread Size | M14x2 |
75% Thread Drill Size | 12.00 mm |
55% Thread Drill Size | 12.50 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 31/64 in |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Modified Bottoming, Overall Length 88.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit OH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- MAYHEW Chisel, 1/2in. Tip, 7-3/4in. L, Cape (10405)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- SURTEK HighSpeed Steel Tap 1420Nc (123508)
- Osg Straight Flute Taps