Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M12-1.75, Modified Bottoming, 5 Flutes, Metric Coarse
Mfr # 8330115
Zoro # G9300286
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type Metric Coarse
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8330115
- Zoro # G9300286
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Shank Dia. | 8.50mm |
Overall Length | 82.00mm |
Thread Length | 38.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 6.50 mm |
Shank Length | 53.00 mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | JIS |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Modified Bottoming, Overall Length 82.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown BT10 10 in. Blade Brick Trowel (2369528)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 17/32 (49734)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- OSG Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC (1005202308)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- OSG Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF (1005303308)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- Osg Straight Flute Taps