Shop All Straight Flute Taps
Osg
Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric
Mfr # 8330121
Zoro # G9300313
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type Metric
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8330121
- Zoro # G9300313
- Country of Origin Japan
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M12-1.00 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Tap Size | M12 |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Shank Dia. | 8.50mm |
75% Thread Drill Size | 11.00 mm |
65% Thread Drill Size | 7/16 in |
55% Thread Drill Size | 11.25 mm |
Square Size | 6.50 mm |
Shank Length | 53.00 mm |
Tap Length Standard | JIS |
Thread Size | M12x1 |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Modified Bottoming, Overall Length 82.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- H & H INDUSTRIAL PRODUCTS 7 Piece 1/4-5/8" Disc Cutter Set (8606-4127)
- BON TOOL Bon 11-308 Brick Hammer, Bon 24 Ounce, Fiberglass Handle (11-308)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105201708)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- Osg Straight Flute Taps