Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 983
Zoro # G9299534
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 10.50mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 983
- Zoro # G9299534
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 10.50mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | Not Rated |
Square Size | 8.00 mm |
55% Thread Drill Size | 13.25 mm |
Shank Length | 40.00 mm |
65% Thread Drill Size | 13.12 mm |
Tap Length Standard | JIS |
Thread Size | M14x2 |
75% Thread Drill Size | 12.98 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Bottoming, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 12.98 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1690500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973500)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- Osg Straight Flute 4-Flute Taps