Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 883
Zoro # G9299507
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.00
- Shank Dia. 8.50mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 883
- Zoro # G9299507
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.00 |
Shank Dia. | 8.50mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 30.00mm |
Square Size | 6.50 mm |
Shank Length | 34.00 mm |
Tap Length Standard | JIS |
55% Thread Drill Size | 11.25 mm |
Thread Size | M12x1 |
75% Thread Drill Size | 11.00 mm |
65% Thread Drill Size | 7/16 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Bottoming, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- MILWAUKEE TOOL 1-7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0719)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2163)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1975601)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14381)
- Osg Taps