Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 853
Zoro # G9299446
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 8.50mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 853
- Zoro # G9299446
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 8.50mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 38.00mm |
Shank Length | 34.00 mm |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.50 mm |
Tap Length Standard | JIS |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- WERA Screwdriver 9/64 in Round (5110002001)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (225-UF)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680100)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1664000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- Osg Taps