Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 643
Zoro # G2769411
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.20mm
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 643
- Zoro # G2769411
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.20mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
65% Thread Drill Size | I |
Shank Length | 33.00 mm |
Tap Length Standard | JIS |
Square Size | 5.00 mm |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size H, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 3/16 " L.52 mm (02450012)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- POWERBUILT 10" Adjustable Wrench (644042)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-4800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C54332)
- Osg Straight Flute 4-Flute Taps