Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 6016600
Zoro # G9311312
original price:
$16.79
13% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6016600
- Zoro # G9311312
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Thread Size | 5/16"-24 |
Square Size | 0.2850 in |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Shank Length | 1 33/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 53/64 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/8 (C20763)
- HHIP 3" 5C Clutch Collet (3900-1633)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X20 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X20)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- Osg Taps