Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 3146703
Zoro # G2769201
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3146703
- Zoro # G2769201
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H7 |
Thread Length | 7/8" |
Square Size | 0.1510 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNS, Bottoming, Overall Length 2 11/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Opti-FLEX St, 16"x5 (PLE474L)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- DRILL AMERICA #2-64 HSS Plug Tap and #50 HSS Drill Bit (POU2-64)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap , 7/8"-14 , Plug , 4 Flutes, UNF (1663900)
- OSG Straight Flute Hand Tap, Plug, 4 (1734100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- Osg Taps