Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 2493803
Zoro # G9295212
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2493803
- Zoro # G9295212
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H5 |
Shank Length | 1 19/32 in |
75% Thread Drill Size | F |
Square Size | 0.2300 in |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Half round bastard files 10" (UFMB10)
- GEARWRENCH 14 Dr 90T Long Handle Teardrop Ratchet (KDT81028T)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R (CF197)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1690500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1142600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025601)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- Osg Taps