Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 2411203
Zoro # G9295377
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.10mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2411203
- Zoro # G9295377
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.10mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 29.00mm |
Square Size | 6.05 mm |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Shank Length | 40.00 mm |
75% Thread Drill Size | H |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x18)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- TRUE TEMPER Sledge Hammer, 8 lb., Hickory, 36 (20185000)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- Osg Taps