Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 24046
Zoro # G9301652
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 10.50mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 24046
- Zoro # G9301652
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 10.50mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.00mm |
65% Thread Drill Size | 31/64 in |
Tap Length Standard | JIS |
Thread Size | M14x2 |
75% Thread Drill Size | 12.00 mm |
55% Thread Drill Size | 12.50 mm |
Square Size | 8.00 mm |
Shank Length | 59.00 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Bottoming, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit OH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- KODIAK CUTTING TOOLS #2 Screw Extractor High Speed Steel (5415025)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- OSG Straight Flute Hand Tap, Plug, 4 (1974301)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1125000)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1004900)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- Osg Straight Flute 4-Flute Taps