Shop All Extension Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 22933
Zoro # G9301896
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.20mm
- Tap Thread Size M8-1.25
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 22933
- Zoro # G9301896
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 6.20mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 150.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Shank Length | 128.00 mm |
Square Size | 5.00 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Size | M8 |
Description
Extension Tap, Thread Size M8x1.25, Overall Length 150.00 mm, Carbide, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-S75046 Cutter Wheels For Stainless 274Fb 321Fb (389-S75046)
- PELICAN Black Protective Case, 44.9" L x 25.32" W x 16-1/2" D (1780-000-110)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- KLEIN TOOLS 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D275-5)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510426)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Flute Tap, 3/4"-16, Modified Bottoming, UNF, 0 Flutes, V (1652504708)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- REGAL CUTTING TOOLS 7/16-14 H3 4 Flt. Bottom Extension Tap - 6" (015063AS)
- Osg Extension Taps