Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 22831
Zoro # G9301354
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.20mm
- Tap Thread Size M8-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 22831
- Zoro # G9301354
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.20mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M8x1 |
Shank Length | 49.00 mm |
65% Thread Drill Size | 9/32 in |
Tap Length Standard | JIS |
55% Thread Drill Size | 7.25 mm |
Square Size | 5.00 mm |
75% Thread Drill Size | 7.00 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Bottoming, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Standard Depth, Black Oxide (J7430S)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM14 L.60 mm (03060014)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (8330061)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- Osg Taps