Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1977100
Zoro # G3704391
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.30mm
- Tap Thread Size M20-2.50
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1977100
- Zoro # G3704391
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.30mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
Pitch Diameter Limit | D7 |
55% Thread Drill Size | 18.20 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 45/64 in |
Square Size | 12.42 mm |
Shank Length | 52.00 mm |
Thread Size | M20x2.5 |
75% Thread Drill Size | 17.50 mm |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Bottoming, Overall Length 113.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- RECOIL Key-Locking Insert Installation Tool - 1/4, M6 (72250)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet for X4 (TPSGROMX4)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (992)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- Osg Taps