Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1975900
Zoro # G3704906
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1975900
- Zoro # G3704906
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.00mm |
55% Thread Drill Size | 14.50 mm |
Shank Length | 45.00 mm |
75% Thread Drill Size | 14.00 mm |
65% Thread Drill Size | 9/16 in |
Square Size | 9.14 mm |
Thread Size | M16x2 |
Tap Length Standard | ANSI |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Bottoming, Overall Length 96.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM (1675-6)
- WERA 2 X 200 Insulated Phillips Screwdriver Phillips #2 (05006159001)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1125000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11640)
- Osg Taps