Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1975000
Zoro # G3702571
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-1.25
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1975000
- Zoro # G3702571
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-1.25 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 42.00mm |
Shank Length | 42.00 mm |
Tap Length Standard | ANSI |
Square Size | 8.18 mm |
Thread Size | M14x1.25 |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.25, Metric Fine, Bottoming, Overall Length 91.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short (15236)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 5/16 (C03643)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135601)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1602507)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- Osg Straight Flute 4-Flute Taps