Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 1974401
Zoro # G9298432
original price:
$20.75
24% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.25
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1974401
- Zoro # G9298432
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 10.94 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 10.78 mm |
Shank Length | 39.00 mm |
Thread Size | M12x1.25 |
Square Size | 6.98 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Bottoming, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- KT PRO TOOLS Combination Wrench Set, SAE 14 Piece (A1209SR)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231PF)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (852)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- Osg Straight Flute 4-Flute Taps