Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1974101
Zoro # G9298414
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.25
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1974101
- Zoro # G9298414
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D5 |
Thread Size | M10x1.25 |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
Shank Length | 39.00 mm |
65% Thread Drill Size | 8.90 mm |
Tap Length Standard | ANSI |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Bottoming, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #27 (C70160)
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- CROWN TOOLS 1-1/4 Inch Oval Skew Chisel (24133)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- OSG Straight Flute Hand Tap, Plug, 4 (1734100)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- Osg Straight Flute 4-Flute Taps