Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1974100
Zoro # G3717192
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 9.68mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1974100
- Zoro # G3717192
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Pitch Diameter Limit | D10 |
Thread Length | 32.00mm |
55% Thread Drill Size | 9.10 mm |
Thread Size | M10x1.25 |
Square Size | 7.26 mm |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.90 mm |
Shank Length | 39.00 mm |
Tap Length Standard | ANSI |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Bottoming, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E354)
- STANLEY General Purpose Phillips Screwdriver #3 Round (64-103-A)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1014400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200508)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1843)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1680600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024405)
- Osg Taps