Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1973500
Zoro # G3693611
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M8-1.00
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1973500
- Zoro # G3693611
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 34.00mm |
Pitch Diameter Limit | D9 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 7.25 mm |
65% Thread Drill Size | 9/32 in |
Shank Length | 35.00 mm |
Square Size | 6.05 mm |
Thread Size | M8x1 |
75% Thread Drill Size | 7.00 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Bottoming, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 10-Inch (D504-10B)
- WESTWARD Pbr Tip, 16oz Soft Face Hammer (LSFHT2)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1602307)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- Osg Taps