Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1972000
Zoro # G3596537
original price:
$18.99
8% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1972000
- Zoro # G3596537
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 3-3/8" |
Thread Length | 42.07mm |
Pitch Diameter Limit | D11 |
Shank Length | 39.00 mm |
Tap Length Standard | ANSI |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 X 6 In Gear Puller-2 J, W87124 (W87124)
- KETT TOOL Shear Head Complete 40-20 (40-20)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.047in. Tip (33HD70)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025601)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135601)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- Osg Straight Flute 4-Flute Taps