Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1971401
Zoro # G2769816
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1971401
- Zoro # G2769816
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Pitch Diameter Limit | D5 |
55% Thread Drill Size | 7.10 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Shank Length | 35.00 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1843)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- Osg Straight Flute 4-Flute Taps