Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1971101
Zoro # G2769840
original price:
$10.35
5% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.50mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1971101
- Zoro # G2769840
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.00mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | ANSI |
Thread Size | M6x1 |
Shank Length | 33.00 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 63.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- HOUGEN 2 in. Carbide Sheet Metal Holcutter (14362)
- CENTURY DRILL & TOOL 5/16" Black Oxide Jobber Length Drill Bit (24220)
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1014400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1602407)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1523)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- Osg Straight Flute 4-Flute Taps