Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1970800
Zoro # G3635441
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1970800
- Zoro # G3635441
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | D7 |
Square Size | 3.86 mm |
Tap Length Standard | ANSI |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
Shank Length | 33.00 mm |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Bottoming, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110308)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1974401)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105300608)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- Osg Taps