Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1970500
Zoro # G3634102
original price:
$9.49
10% off
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 4.27mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1970500
- Zoro # G3634102
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.27mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 2-1/8" |
Pitch Diameter Limit | D6 |
Thread Length | 19.05mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.33 mm |
Shank Length | 30.00 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 54.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #17 (C22696)
- HHIP 3 Piece Steel External Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4736)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- OSG Straight Flute Hand Tap, Bottoming, 4 (993)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- Osg Taps