Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1813900
Zoro # G9311172
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.429"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1813900
- Zoro # G9311172
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.429" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
Square Size | 0.3220 in |
75% Thread Drill Size | 11.40 mm |
Shank Length | 1 5/8 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 9/64 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Proto J6062C 1/4" Drive Ratcheting Head Micrometer Torque Wrench 40-200 In-Lbs (J6062C)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- BIG HORN 4 Inch Hold Tite Hose Fitting Set (11652)
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- Osg Taps