Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1690500
Zoro # G9299945
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.021"
- Tap Thread Size 1-1/4"-8
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1690500
- Zoro # G9299945
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.021" |
Tap Thread Size | 1-1/4"-8 |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H5 |
Square Size | 0.7660 in |
75% Thread Drill Size | 1.1282 in |
65% Thread Drill Size | 1.1445 in |
Thread Size | 1 1/4"-8 |
Shank Length | 2 3/4 in |
Size | 1-1/4 |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-8, UNS, Bottoming, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx T-Handle T30 (36437)
- EXCEL BLADES Surgical Scalpel Handle No. 4 Stainless Steel Blade Handle, 12 pk. (4)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661400)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- Osg Straight Flute 4-Flute Taps