Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1681200
Zoro # G9298161
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-24
- Shank Dia. 0.429"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1681200
- Zoro # G9298161
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-24 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Thread Size | 9/16"-24 |
Square Size | 0.3220 in |
Shank Length | 1 5/8 in |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-24, UNEF, Bottoming, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HC416SK)
- MAYHEW Cats Paw Screwdriver Style Pry Bar Set, 4 Piece (MAY66302)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- BIG HORN Dovetail Marker (14350)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1142300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- OSG Straight Flute Hand Tap, Plug, 4 (1014305)
- Osg Straight Flute 4-Flute Taps