Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1680400
Zoro # G2769956
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-32
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1680400
- Zoro # G2769956
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-32 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Square Size | 0.2380 in |
Thread Size | 5/16"-32 |
Shank Length | 1 3/8 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-32, UNEF, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- EGA MASTER HEAVY DUTY PIPE WRENCH 18" NON SPARKING Al-Bron (71462)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 18" (48-62-4077)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- OSG Straight Flute Hand Tap, Plug, 4 (1014305)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- Osg Taps