Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1661800
Zoro # G3678227
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1661800
- Zoro # G3678227
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Square Size | 0.2740 in |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Tap Length Standard | ANSI |
Shank Length | 1 17/32 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNS, Bottoming, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries (2821-20, 48-11-1880, 48-11-1862)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- WIHA Nut Driver Set, Metric, Solid, 7 pcs. (34194)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- Osg Straight Flute 4-Flute Taps