Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1661200
Zoro # G3689305
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1661200
- Zoro # G3689305
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Square Size | 0.2850 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Tap Length Standard | ANSI |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNS, Bottoming, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size (3608)
- S&G TOOL AID $QK CHANGE RATCHETING TERM CRIMP KIT (SG18980)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- PROSKIT ESD Safe, tipped Tweezers (900-268)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1602507)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1600207)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- Osg Taps