Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 1605207
Zoro # G3429946
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1605207
- Zoro # G3429946
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H5 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 37/64 in |
Shank Length | 1 25/32 in |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE5)
- OTC Threaded Adapter, Spread 1/4-20 (Ex.) In (8000)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- Osg Taps