Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1604407
Zoro # G3280146
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1604407
- Zoro # G3280146
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 in |
Square Size | 0.4420 in |
Tap Length Standard | ANSI |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- CTA MANUFACTURING Large Bearing Splitter (CTA8065)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039BT)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm (84492)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- Osg Straight Flute 4-Flute Taps