Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1604007
Zoro # G1582603
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1604007
- Zoro # G1582603
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 13.60 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Shank Length | 1 25/32 in |
Square Size | 0.3600 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 (EX-370-5PK)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- OSG Spiral Point Tap, Plug, 3 (1111503705)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- Osg Straight Flute 4-Flute Taps