Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1602407
Zoro # G1789051
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-20
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1602407
- Zoro # G1789051
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 10.20 mm |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
75% Thread Drill Size | 9.95 mm |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.127.11B)
- WESTWARD Putty Knife, Flexible, 2", SS (46A914)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- Osg Straight Flute 4-Flute Taps