Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1602207
Zoro # G9295517
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1602207
- Zoro # G9295517
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H5 |
Thread Size | 7/16"-14 |
Tap Length Standard | ANSI |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
65% Thread Drill Size | V |
Shank Length | 1 7/16 in |
Square Size | 0.2420 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size U, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #49 (C72149)
- STARRETT Rule 3IN (C604R-3)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1142300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- Osg Taps