Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1600207
Zoro # G3000977
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1600207
- Zoro # G3000977
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Shank Length | 1 9/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 1/2" F x 3/4" M Impact Adapter (CIMSA1N)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- J.W. WINCO DIN787-12-M12-50 T-Slot Bolt (A80416)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110408)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- Osg Taps