Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1503
Zoro # G9298904
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Shank Dia. 17.00mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1503
- Zoro # G9298904
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Shank Dia. | 17.00mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 55.00mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 25/32 in |
75% Thread Drill Size | 19.50 mm |
Square Size | 13.00 mm |
55% Thread Drill Size | 51/64 in |
Thread Size | M22x2.5 |
Shank Length | 52.00 mm |
Size | M22 |
Description
Straight Flute Tap, Thread Size M22x2.5, Metric Coarse, Bottoming, Overall Length 115.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 300mm Metal Handle 1/2 Sq. Drive (4768N-300)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- DRILL AMERICA m11x1 HSS Metric Hand Tap (DWTSMT11X1)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Stubby Flex Head, Full polish (CMMT99425)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121900)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1601707)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19410)
- Osg Taps