Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1145008
Zoro # G9297626
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1145008
- Zoro # G9297626
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H5 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 17.20 mm |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Shank Length | 2 in |
Thread Size | 3/4"-10 |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #8 (11132)
- KLEIN TOOLS Digital Angle Gauge and Level (935DAG)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1110200)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971101)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- Osg Taps