Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1142600
Zoro # G9296481
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1142600
- Zoro # G9296481
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H5 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 17/32 in |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2740 in |
Thread Size | 1/2"-13 |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J07514T)
- PFERD 14" Round File - Bastard Cut (11076)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- Osg Straight Flute 4-Flute Taps