Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1141400
Zoro # G2782127
original price:
$10.70
15% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.286"
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1141400
- Zoro # G2782127
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.286" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Square Size | 0.2850 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magneisum Gunite Smoother Rod, 36 (CC973)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #29 (47763)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110408)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1605207)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- Osg Straight Flute 4-Flute Taps