Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1136801
Zoro # G9297136
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-14
- Shank Dia. 0.800"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1136801
- Zoro # G9297136
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-14 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
Thread Size | 1"-14 |
Square Size | 0.6000 in |
Tap Length Standard | ANSI |
Shank Length | 2 3/8 in |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-14, UNS, Bottoming, Overall Length 5 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- A2Z SCILAB Jewelry Making Pliers Slim Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR944)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- Osg Taps