Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 1125700
Zoro # G9297723
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1125700
- Zoro # G9297723
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 25/32 in |
Tap Length Standard | ANSI |
Square Size | 0.3600 in |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 18-In Butchers Saw (BUS18)
- DRILL AMERICA 1/16-1/4 HSS Split Point Jobber Drill Bit Set 13Pc. (1/16 Increments) (D/A13J-SP-SET)
- FISKARS Finger Knife, 4 In (163050-1001)
- WESTWARD Nylon Tip, 16oz Soft Face Hammer (LSFHT1)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1982)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1975901)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974101)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C55238)
- Osg Taps