Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1125000
Zoro # G2506497
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1125000
- Zoro # G2506497
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
55% Thread Drill Size | 17.20 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
Shank Length | 2 in |
65% Thread Drill Size | 16.90 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel (K0269.41286)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- OSG Straight Flute Hand Tap, Taper, 4 (1123300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123601)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- Osg Straight Flute 4-Flute Taps