Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1122901
Zoro # G5502822
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1122901
- Zoro # G5502822
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.60 mm |
75% Thread Drill Size | 11.40 mm |
Tap Length Standard | ANSI |
Square Size | 0.2740 in |
Shank Length | 1 17/32 in |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- ASTRO PNEUMATIC IMPACT 1/2" SD WRENCH (AO1812)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 7/8 12 PT BLACK (MTBLK4128)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- Osg Taps