Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1120501
Zoro # G2087158
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1120501
- Zoro # G2087158
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
Square Size | 0.1900 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 5/16 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 1/2"R (CF597)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- ANVIL 212 12 GAL STL MED PIPE CLAMP (0500345152)
- IRWIN BIT DRILL 3/4"" 1/2SHANK (91148)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62110)
- Osg Taps