Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1110200
Zoro # G2772771
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1110200
- Zoro # G2772771
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Shank Length | 1 5/16 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200MHASD)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54469)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12604800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- OSG Straight Flute Hand Tap, Plug, 4 (1014305)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- Osg Straight Flute 4-Flute Taps