Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1105600708
Zoro # G9295036
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Shank Dia. 9.30mm
- Tap Material Powdered Metal
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105600708
- Zoro # G9295036
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D6 |
Shank Length | 36.00 mm |
65% Thread Drill Size | 27/64 in |
Square Size | 6.98 mm |
Thread Size | M12x1.5 |
75% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 10.90 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Bottoming, Overall Length 85.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 1 X 6 Parallel (3900-3065)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12604800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1602407)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411203)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- Osg Straight Flute 4-Flute Taps