Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1105600608
Zoro # G9295027
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.30mm
- Tap Chamfer Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105600608
- Zoro # G9295027
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.00mm |
Square Size | 6.98 mm |
75% Thread Drill Size | 10.78 mm |
Thread Size | M12x1.25 |
Shank Length | 36.00 mm |
65% Thread Drill Size | 10.94 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Bottoming, Overall Length 85.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5412-TT)
- MILWAUKEE TOOL 3 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2832)
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper (55-117)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1971600)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- Osg Straight Flute 4-Flute Taps